Beli solenoid pneumatic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SCA Pneumatic Solenoid Valveatribut:
- Pressure (MPa): 0.15-0.8
- SMC Solenoid Air Control ValveDeskripsi:These SMC solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.atribut:
- Standards: CE
- Valve Ways and Positions: 5-Way/2-Position
- Parker Pilot Air Control 4-Way 3-Positionatribut:
- UNSPSC: 40141628
- JUSTRITE Flammable Safety CabinetDeskripsi:Countertop Safety Cabinets allow increased access to frequently used liquids, without compromising safety. Portable size keeps work areas flexible. Use optional wall hanger assembly for wall mounting. These cabinets have all the great features and benefits of our classic cabinets as outlined below.Protect workers, reduce fire risks, and improve productivity by storing flammable fuels and chemicals in code-compliant safety cabinets. Designed to meet OSHA and NFPA standards, Sure-Grip® EX cabinets are constructed of sturdy 18-gauge (1-mm) thick double-wall, welded steel with 1-1/2” (38-mm) of insulating air space for fire resistance. High-performance, self-latching doors close easily and securely for maximum protection under fire conditions. Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works every time.For added security, U-Loc™ handle comes with a cylinder lock and key set or accepts an optional padlock.Haz-Alert™ reflective warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight.Patented SpillSlope® galvanized steel shelves direct spills to back and bottom of a leakproof 2” (51-mm) bottom sump. They adjust on 3” (76-mm) centers for versatile storage. Cabinets also feature dual vents with flame arresters, four adjustable self-leveling feet, grounding connector, and trilingual warning label. Durable lead-free epoxy/polyester powder-coat finish provides excellent chemical resistance.Self-close door shuts and latches automatically when a fusible link melts at 165°F (74ºC) under fire conditions. Unique, concealed self-closing mechanism offers obstruction-free access to contents.All cabinets come with a ten-year warranty.
- Lion Star Livina Spin Mopatribut:
- Color: Random Color
- FENNER DRIVES Linear Chain TensionerDeskripsi:These linear tensioners have a durable UHMW (ultra high molecular weight polyethylene) head that engages with a compatible chain number and does not require lubrication. A built-in spring absorbs momentary overload and vibration to reduce wear on the chain.atribut:
- UNSPSC: 26111805
- For Number of Strands: Single
- Head Material: UHMWPE
- Head Type: Channel Guide
- API Pneumatic Single Manifold ValveDeskripsi:Single sub-bases for valves series ISO 5599/1 size 1, solenoid or air operated.atribut:
- Fluid: Compressed Air With or Without Lubrication
- Function: Single
- Matching Valves: Series ISO 5599/1
- Material: Body : Die-cast aluminium
- Mounting: In every position
- Position: 1
- Pressure (bar): 0-10
- Temperature Range (°C): -10~+60
- monotaro Filter RegulatorDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: Pressure gauge, bracket
- Maximum Working Pressure (MPa): 1
- Fluid: Compressed air
- Assured withstand Pressure (MPa): 1.2
- Connection Caliber Diameter (Rc): 1/8
- Set Pressure Range (MPa): 0.05-0.85
- Pressure Gauge Connection Diameter: 1/8
- Rated Filtration (micro): 5
- Filter Drain Storage (ml): 80
- Material (ball guard): Zinc alloy
- Auto drain Specification: Auto drain
- Bowl material: Polycarbonate
- Cover Material: Polyacetal
- Filtration (µm): 5
- Mounting Method: With bracket
- Operating Temperature Range (°C): 5-60
- Pressure Gauge: With pressure gauge
- Screw Type: Rc
- Set Pressure Unit: Mpa
- Mitsubishi Electric Plc Melsec-Q Series Information Moduleatribut:
- Synchronization method: Asynchronous method
- Protocol: MC, no procedure, bidirectional
- Transmission speed (bps): 230.4K
- Uni-D Solenoid Valve AC 220V (60/50Hz)Deskripsi:- US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
- SMC Solenoid Valve (VXD) Rc1atribut:
- Valve Type: N.C.
- Special Electrical Entry Direction: Standard
- Special Thread: Rc, With One-Touch Fitting
- Size A: 25
- SMC Vxd230 Solenoid Valve (Katup Solenoid)atribut:
- Special Electrical Entry Direction: Standard
- Special Thread: Rc, With One-Touch Fitting
- Valve Type: N.C.
- Oil Free: Not Compliant
- Size A: 8/10/15
- SMC Solenoid Valve (VS7) Without Subplateatribut:
- Thread Type: Rc(PT)
- Connector: With Connector
- Option C: None
Daftar Harga solenoid pneumatic Terbaru March 2026
| SCA Pneumatic Solenoid Valve | Rp97.900 |
| SMC Solenoid Air Control Valve | Rp1.799.900 |
| Airtac Solenoid Valve 4V Series | Rp209.900 |
| Parker Pilot Air Control 4-Way 3-Position | Rp3.499.900 |
| KRISBOW Lemari Penyimpan Bahan yang Mudah Terbakar | Rp10.999.900 |
| JUSTRITE Flammable Safety Cabinet | Rp21.999.900 |
| WD Mata Gerinda Potong untuk Stainless Steel | Rp4.900 |
| SMC Solenoid Valve (VX) Rc1/4 | Rp649.900 |
| Lion Star Livina Spin Mop | Rp119.900 |
| SMC ISO Air Cylinder C85 | Rp309.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Tas%20Darurat%20%26%20Set/KRISBOW%20Lemari%20Penyimpan%20Bahan%20yang%20Mudah%20Terbakar/1dP104569049-3.jpg)


%20Rc1%2F4/ocP101580876-2.jpg)







/puP106870930-1.jpg)
%20Rc1/r3P101580975-2.jpg)
/9yP102078358-2.jpg)
%20Without%20Subplate/lzP101580791-2.jpg)